https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-TAN-BLU-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1NnxpbWFnZS9qcGVnfGFEWXpMMmd3TkM4eE1UQXdNemN6TmpZNE5qWXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsZGZWRUZPWDBKTVZWOVRWRkJmTXpBd2VETXdNQzVxY0djfGJlY2EwOWUyY2M5MDNiOWYzM2FjMDMyODE0OTA0N2Y4N2QwMjg5NDljYmE1ODU3MmJjNTY1NzdjODU1MzA3YTE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-TAN-BLU-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1NnxpbWFnZS9qcGVnfGFEWXpMMmd3TkM4eE1UQXdNemN6TmpZNE5qWXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsZGZWRUZPWDBKTVZWOVRWRkJmTXpBd2VETXdNQzVxY0djfGJlY2EwOWUyY2M5MDNiOWYzM2FjMDMyODE0OTA0N2Y4N2QwMjg5NDljYmE1ODU3MmJjNTY1NzdjODU1MzA3YTE
CONTINENTAL
CONTINENTAL
3IN FLEXWING TAN
CONTINENTAL CONTINENTAL
Description
3IN FLEXWING TAN CHEM HOSE ; SBR 100FT/REL
Chemical; 3" Inside Diameter; 3-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI - 10 Bar Operating Pressure
Part #
20018555
BDI #
423925
Details
108.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-FLEXWING-TAN/p/423925
Your Price
$ 108.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.203
EAN
0037256128332
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Blue Spiral Stripe | 29" Hg Vacuum | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Weight / LBS
232
Long Description
Chemical; 3" Inside Diameter; 3-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.75 Inch | 95.25 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

