CONTINENTAL
CONTINENTAL
3IN LW ARCTIC TANK TRUCK 150
CONTINENTAL CONTINENTAL
Description
3IN LW ARCTIC TANK TRUCK 150 HOSE ; PETROLEUM 100FT/REL
Petroleum Hose; 3" Inside Diameter; 3.55" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
20017814
BDI #
424228
Details
4868.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-LW-ARCTIC-TANK-TRUCK-150/p/424228
Your Price
$ 4,868.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.868
EAN
0037256099366
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
183
Long Description
Petroleum Hose; 3" Inside Diameter; 3.55" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.55 Inch | 90.17 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh