https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEbGhMMmcwTWk4eE1UQXdNemMwTURJMU9ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEVWWVgwTk1VbDh6TURCNE16QXdMbXB3Wnd8MjEwM2JlY2JiZDI5ZTI3MzRiNWVmZDUxNmQzYzM5MzllOWQxYjk4MjZhOGFhNzI3ZjM4OGUxZGZmNTc1NTdiOQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEbGhMMmcwTWk4eE1UQXdNemMwTURJMU9ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEVWWVgwTk1VbDh6TURCNE16QXdMbXB3Wnd8MjEwM2JlY2JiZDI5ZTI3MzRiNWVmZDUxNmQzYzM5MzllOWQxYjk4MjZhOGFhNzI3ZjM4OGUxZGZmNTc1NTdiOQ
CONTINENTAL
CONTINENTAL
3IN NUTRIFLEX S/D CLEAR
CONTINENTAL CONTINENTAL
Description
3IN NUTRIFLEX S/D CLEAR FOOD HOSE ; 100FT/REL
Food and Beverage; 3" Inside Diameter; 3.58" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI - 2 Bar Operating Pressure
Part #
20013343
BDI #
423421
Details
22.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-NUTRIFLEX-S-D-CLEAR/p/423421
Your Price
$ 22.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.477
EAN
0037256219245
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
105
Long Description
Food and Beverage; 3" Inside Diameter; 3.58" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
3.58 Inch | 90.932 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

