Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3IN SPIRAFLEX 1500 CLEAR/GREEN https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1500-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFHTmlMMmcxWlM4eE1EYzNNamM0TXpreU16SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTFNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58MTYyMTlkMWEwZjQyYTBhZTRlODY4MGFiZjIyZDgzNmE1MWVjMzhiOTRiMzE0ZjAwMjBlNDM1ZWU0MjQzZjkzMA
425294 Hoses 

CONTINENTAL CONTINENTAL

3IN SPIRAFLEX 1500 CLEAR/GREEN

Description

3IN SPIRAFLEX 1500 CLEAR/GREEN ; WATER HOSE 100FT/REL

Suction and Discharge; 3" Inside Diameter; 3.38" Outside Diameter; PVC Inner Material; Clear; 65 PSI - 4.5 Bar Operating Pressure

Part #

20013254

BDI #
425294

Details

1854.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,854.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.482
EAN
0037256132841
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid Green Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20013254
Weight / LBS
105.8
Long Description
Suction and Discharge; 3" Inside Diameter; 3.38" Outside Diameter; PVC Inner Material; Clear; 65 PSI - 4.5 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.38 Inch | 85.852 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh