CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX GREY
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Suction and Discharge; 3" Inside Diameter; 3.27" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 50 PSI - 3 Bar Operating Pressure
Part #
20012572
BDI #
425232
Details
4.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPIRAFLEX-GREY/p/425232
Your Price
$ 4.92 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.171
EAN
0037256126161
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Gray
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Light Duty Water Discharge Service
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
114
Long Description
Suction and Discharge; 3" Inside Diameter; 3.27" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
3.27 Inch | 83.058 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


