CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX PU VAPOR RECOVERY BLACK SW
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX PU VAPOR RECOVERY BLACK SW ; HOSE PUR 100FT/REL
Oil and Petroleum; 3" Inside Diameter; PVC Inner Material; PVC Outer Material
Part #
20013348
BDI #
424366
Details
32.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPIRAFLEX-PU-VAPOR-RECOVERY-BLACK-SW/p/424366
Your Price
$ 32.16 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.307
EAN
0037256133053
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
PVC
Outer Material
PVC
Typical Use
Vapor Recovery
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013348
Weight / LBS
0.75
Long Description
Oil and Petroleum; 3" Inside Diameter; PVC Inner Material; PVC Outer Material
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


