https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-2700-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwN3xpbWFnZS9qcGVnfGFEWmlMMmhrTVM4eE1EYzJPRFEwTXpnd01UWXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6STNNREJmV1V4WFh6TXdNSGd6TURBdWFuQm58YWI3NjllMmVhMDM2NTJiNWQ5NGUwMTg5MjE2ZmU2YzllOTZkODAzZDE4Nzg0N2U3YWQwNWYyYTIxN2Y3NGUwMw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-2700-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwN3xpbWFnZS9qcGVnfGFEWmlMMmhrTVM4eE1EYzJPRFEwTXpnd01UWXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6STNNREJmV1V4WFh6TXdNSGd6TURBdWFuQm58YWI3NjllMmVhMDM2NTJiNWQ5NGUwMTg5MjE2ZmU2YzllOTZkODAzZDE4Nzg0N2U3YWQwNWYyYTIxN2Y3NGUwMw
CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX YELLOW
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Suction and Discharge; 3" Inside Diameter; 3.4" Outside Diameter; Rubber | PVC Inner Material; PVC Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Part #
20012472
BDI #
425250
Details
13.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPIRAFLEX-YELLOW/p/425250
Your Price
$ 13.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.352
EAN
0037256125997
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber | PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agriculture | Construction | Marine | Mining
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement | Fire-Retardant
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
228
Long Description
Suction and Discharge; 3" Inside Diameter; 3.4" Outside Diameter; Rubber | PVC Inner Material; PVC Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

