Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3IN SPIRATHANE LD CLEAR/WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-LD-CLR-WHT-HLX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFEQXlMMmhrTVM4eE1EYzJPVE0zTlRjNE9UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDB4RVgwTk1VbDlYU0ZSZlNFeFlYek13TUhnek1EQXVhbkJufDdjNWFhZTIwYTAwYzIzMTkwMzM3NzY5MWUxYTA0YzJhNTRmMTY0NzcwM2M0MmZmZDg4NzgwNmM3YmZmMzBlNGI
423736 Hoses 

CONTINENTAL CONTINENTAL

3IN SPIRATHANE LD CLEAR/WHITE

Description

3IN SPIRATHANE LD CLEAR/WHITE HOSE ; MTL HNDL 100FT/REL

Material Handling; 3" Inside Diameter; 3.45" Outside Diameter; Polyurethane Inner Material; Clear; 20 PSI - 1.4 Bar Operating Pressure

Part #

20013125

BDI #
423736

Details

24.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.269
EAN
0037256132360
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Dry Pneumatic Conveying of Solid | Low Pressure Blowing
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid Pliovic with PVC Helix | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Internal Number
20013125
Weight / LBS
60
Long Description
Material Handling; 3" Inside Diameter; 3.45" Outside Diameter; Polyurethane Inner Material; Clear; 20 PSI - 1.4 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh