https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-CG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFESXlMMmhrT1M4eE1UQXdNemMxTlRNMk5ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVgwTkhYME5NVWw4ek1EQjRNekF3TG1wd1p3fDc5YmQ0MTJiMTE4MzM2Njk0YjUzY2JiY2EyOWJmZWVjMGI5YWVjNTQ0MWZiODM1MGQ0MzQyNjU5OTZhNDRhMmM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-CG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFESXlMMmhrT1M4eE1UQXdNemMxTlRNMk5ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVgwTkhYME5NVWw4ek1EQjRNekF3TG1wd1p3fDc5YmQ0MTJiMTE4MzM2Njk0YjUzY2JiY2EyOWJmZWVjMGI5YWVjNTQ0MWZiODM1MGQ0MzQyNjU5OTZhNDRhMmM
CONTINENTAL
CONTINENTAL
3IN SPLIT CABLE-GUARD
CONTINENTAL CONTINENTAL
Description
3IN SPLIT CABLE-GUARD INDUSTRIAL HOSE ; 100FT/REL
Mining Hose; 3" Inside Diameter; 3.37" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
20013425
BDI #
27339107
Details
88.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPLIT-CABLE-GUARD/p/27339107
Your Price
$ 88.86 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.191
EAN
0037256219399
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 150 Deg F
Typical Use
Supply Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
White High Density Rigid PVC Helix Reinforcement | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
62
Long Description
Mining Hose; 3" Inside Diameter; 3.37" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.37 Inch | 85.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


