

CONTINENTAL
CONTINENTAL
3IN VELOCITY PETROLEUM TRANSFER SW
CONTINENTAL CONTINENTAL
Description
3IN VELOCITY PETROLEUM TRANSFER SW HOSE ; POR 20FT/REL
Petroleum Hose; 3" Inside Diameter; 3.71" Outside Diameter; TPU Inner Material; PVC Outer Material; Clear | Green; 70 PSI | 4.8 Bar Operating Pressure
Part #
21125170
BDI #
27339341
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-VELOCITY-PETROLEUM-TRANSFER-SW/p/27339341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.572
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
TPU
Outer Material
PVC
Color
Clear | Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix and Polyester Braiding with Corrugated Exterior
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
28.4
Long Description
Petroleum Hose; 3" Inside Diameter; 3.71" Outside Diameter; TPU Inner Material; PVC Outer Material; Clear | Green; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.71 Inch | 94.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh