https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMS-OLDR150SD-MTF-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHWTRMMmcyTVM4eE1ESTRNVE0yT0RnM09URXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMTlQVEVSU01UVXdVMFJmVFZSR1gxZElWRjh6TURCNE16QXdMbXB3Wnd8OTUyYWM0YTJlYjVjMGJmMmNiZTFlY2I1YmM2ZjIxNzQ4NmJlMTU4NDQyZGFjYjhmOTdmNDNhNTM4MTZhYzJiMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMS-OLDR150SD-MTF-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHWTRMMmcyTVM4eE1ESTRNVE0yT0RnM09URXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMTlQVEVSU01UVXdVMFJmVFZSR1gxZElWRjh6TURCNE16QXdMbXB3Wnd8OTUyYWM0YTJlYjVjMGJmMmNiZTFlY2I1YmM2ZjIxNzQ4NmJlMTU4NDQyZGFjYjhmOTdmNDNhNTM4MTZhYzJiMw
GATES
GATES
3IN X 100FT FOOD MASTER 150 SD
GATES GATES
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 3" Inside Diameter; 3.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure
Part #
3133-0103
BDI #
22283916
Details
68.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-X-100FT-FOOD-MASTER-150-SD/p/22283916
Your Price
$ 68.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.87
EAN
0770075621843
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Nitrile
Outer Material
Nitrile
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 9 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31330103
Weight / LBS
192
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
3.56 Inch | 90.424 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

