GATES
GATES
3INX100FT 500 MP AIR DRILL BLACK
GATES GATES
Description
3"X100' 500 MP AIR DRILL BLACK ; MINING HOSE 100'/REEL
Mining; 3" Inside Diameter; 3.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
3618-0807
BDI #
18201513
Details
61.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-500-MP-AIR-DRILL-BLACK/p/18201513
Your Price
$ 61.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
1.26
EAN
0072053670646
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 180 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Construction and Pneumatic Mining | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
277
Long Description
Mining; 3" Inside Diameter; 3.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
3.67 Inch | 93.218 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


