https://www.bdiexpress.com/medias/INDCTHHOSEXX-DEF-TRANSFER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MXxpbWFnZS9qcGVnfGFERTRMMmd4TWk4eE1UQXdNemN6TVRjM01UUXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJFVkdYMVJTUVU1VFJrVlNYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDVhNmY0NTBjNjJlYmFhYjkzYTA2MTA1NDJlNzcyMWM0YTYyMzY2MmI3MTc3YWVjMmZhNzU0MjQyOWYwY2Y4OTI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-DEF-TRANSFER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MXxpbWFnZS9qcGVnfGFERTRMMmd4TWk4eE1UQXdNemN6TVRjM01UUXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJFVkdYMVJTUVU1VFJrVlNYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDVhNmY0NTBjNjJlYmFhYjkzYTA2MTA1NDJlNzcyMWM0YTYyMzY2MmI3MTc3YWVjMmZhNzU0MjQyOWYwY2Y4OTI
CONTINENTAL
CONTINENTAL
3INX100FT DEF TRANSFER 200
CONTINENTAL CONTINENTAL
Description
3INX100FT DEF TRANSFER 200 HOSE ; 100FT/REL
Chemical Hose; 3" Inside Diameter; 3.61" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
20738465
BDI #
24578417
Details
81.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-DEF-TRANSFER-200/p/24578417
Your Price
$ 81.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.869
EAN
0037256521188
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
203
Long Description
Chemical Hose; 3" Inside Diameter; 3.61" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
3.61 Inch | 91.694 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

