

CONTINENTAL
CONTINENTAL
3INX100FT EXTREMEFLEX PET RED 200
CONTINENTAL CONTINENTAL
Description
3INX100FT EXTREMEFLEX PET RED 200 HOSE ; POR 54391510701000
Petroleum Hose; 3" Inside Diameter; 3.56" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
3INX100FT EXTREMEFLEX PET RED 200
BDI #
24576569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-EXTREMEFLEX-PET-RED-200/p/24576569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.83
EAN
0037256513299
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
177
Long Description
Petroleum Hose; 3" Inside Diameter; 3.56" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.56 Inch | 90.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh