https://www.bdiexpress.com/medias/INDCTHHOSEXX-FDMAT-BLK-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NHxpbWFnZS9qcGVnfGFESTNMMmcyWWk4eE1UQXdNemMwTlRreU56RTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJrUk5RVlJmUWt4TFgxbE1WMTlDUVU1RVh6TXdNSGd6TURBdWFuQm58YTNiYzljNGNmODg0OTMxZjY5YzA1MjE5ZWNiYzA4MjU3MDA3Mzc2NWZjMGFjMjRhM2Q5NmFmMDMyYzNlMDEwYw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FDMAT-BLK-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NHxpbWFnZS9qcGVnfGFESTNMMmcyWWk4eE1UQXdNemMwTlRreU56RTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJrUk5RVlJmUWt4TFgxbE1WMTlDUVU1RVh6TXdNSGd6TURBdWFuQm58YTNiYzljNGNmODg0OTMxZjY5YzA1MjE5ZWNiYzA4MjU3MDA3Mzc2NWZjMGFjMjRhM2Q5NmFmMDMyYzNlMDEwYw
CONTINENTAL
CONTINENTAL
3INX100FT FLEXTRA DRY MATERIAL 75
CONTINENTAL CONTINENTAL
Description
3INX100FT FLEXTRA DRY MATERIAL 75 HOSE ; 100FT/REL
Material Handling; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
20019230
BDI #
423763
Details
84.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-FLEXTRA-DRY-MATERIAL-75/p/423763
Your Price
$ 84.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.013
EAN
0037256129513
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Band | 3/16 Inch Gauge Tube | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
215
Long Description
Material Handling; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
3.69 Inch | 93.726 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

