GATES
GATES
3INX100FT MASTER FLEX 202SW F AND B
GATES GATES
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage; 3" Inside Diameter; 3.62" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI - 2 Bar Operating Pressure
Part #
7744-4430
BDI #
18202335
Details
48.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-MASTER-FLEX-202SW-F-AND-B/p/18202335
Your Price
$ 48.58 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.463
EAN
0072053641639
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Transfer of Bulk Food Product
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Clear Rigid Thermoplastic Helix | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
102
Long Description
Food and Beverage; 3" Inside Diameter; 3.62" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


