https://www.bdiexpress.com/medias/INDCTHHOSEXX-PF-OF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzOXxpbWFnZS9qcGVnfGFEWmtMMmhqTkM4eE1UQXdNemMxTlRrNE5qazNOQzlKVGtSRFZFaElUMU5GV0ZoZlVFWmZUMFpmTVRVd1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8MTllMGEzZDE0MzdhODc3YTMyNjZhNmE2YWIwMjIzOGI1Mjc5MTNkZDUzOWUxMGJjNWIwNTYwNTNmMmQ1ODE3Yg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PF-OF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzOXxpbWFnZS9qcGVnfGFEWmtMMmhqTkM4eE1UQXdNemMxTlRrNE5qazNOQzlKVGtSRFZFaElUMU5GV0ZoZlVFWmZUMFpmTVRVd1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8MTllMGEzZDE0MzdhODc3YTMyNjZhNmE2YWIwMjIzOGI1Mjc5MTNkZDUzOWUxMGJjNWIwNTYwNTNmMmQ1ODE3Yg
CONTINENTAL
CONTINENTAL
3INX100FT PROSPECTOR FLEX OILFIELD 150
CONTINENTAL CONTINENTAL
Description
3INX100FT PROSPECTOR FLEX OILFIELD 150 ; HOSE PETROLEUM 100FT/REL
Petroleum Hose; 3" Inside Diameter; 3.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
3INX100FT PROSPECTOR FLEX OILFIELD 150
BDI #
24575793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-PROSPECTOR-FLEX-OILFIELD-150/p/24575793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.832
EAN
0037256510670
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
185
Long Description
Petroleum Hose; 3" Inside Diameter; 3.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.52 Inch | 89.408 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

