https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMHxpbWFnZS9qcGVnfGFHWXhMMmczTlM4eE1UQXdNemMxTmpFNE16VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlZFRk9Yek13TUhnek1EQXVhbkJufGRmOWU3NmEwMWQ2NTAzOWRjYzVlMTUyZTM4YzIyNzUwMzk1YWVmNDAwNjBiZTkxZDNhYzliMWFkMDI4YjRmZWU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMHxpbWFnZS9qcGVnfGFHWXhMMmczTlM4eE1UQXdNemMxTmpFNE16VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlZFRk9Yek13TUhnek1EQXVhbkJufGRmOWU3NmEwMWQ2NTAzOWRjYzVlMTUyZTM4YzIyNzUwMzk1YWVmNDAwNjBiZTkxZDNhYzliMWFkMDI4YjRmZWU
CONTINENTAL
CONTINENTAL
3INX100FT SOFTWALL TAN FDA 75
CONTINENTAL CONTINENTAL
Description
3INX100FT SOFTWALL TAN FDA 75 FOOD HOSE ; POR GUM RUBBER
Food and Beverage Hose; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI | 5.2 Bar Operating Pressure
Part #
3INX100FT SOFTWALL TAN FDA 75
BDI #
24578907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-SOFTWALL-TAN-FDA-75/p/24578907
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.878
EAN
0037256565465
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Dry Food Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
180
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

