https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSACHEM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMHxpbWFnZS9qcGVnfGFHVm1MMmhpTUM4eE1UQXdNemN4TWpVek5qWXdOaTlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMEZEU0VWTlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZTFjYWIwNGRkMDUyNzEwNmQwZDcwZjdlYTM2ZGY1NDc2ODU5NjQ4OGI3MGZjNWVlYWEwMzJhYTk5YTMyNGQ0Mg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSACHEM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMHxpbWFnZS9qcGVnfGFHVm1MMmhpTUM4eE1UQXdNemN4TWpVek5qWXdOaTlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMEZEU0VWTlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZTFjYWIwNGRkMDUyNzEwNmQwZDcwZjdlYTM2ZGY1NDc2ODU5NjQ4OGI3MGZjNWVlYWEwMzJhYTk5YTMyNGQ0Mg
CONTINENTAL
CONTINENTAL
3INX100FT VERSACHEM 250
CONTINENTAL CONTINENTAL
Description
3INX100FT VERSACHEM 250 HOSE ; 54683910701000 100FT/REL
Chemical Hose; 3" Inside Diameter; 3.68" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure
Part #
21052720
BDI #
24580609
Details
90.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-VERSACHEM-250/p/24580609
Your Price
$ 90.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.026
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Multiple Chemical | Pharmaceutical | Cosmetic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | 29" Hg Vacuum | Bend Radius 6.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
228
Long Description
Chemical Hose; 3" Inside Diameter; 3.68" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.68 Inch | 93.472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

