GATES
GATES
3INX10FT 63SB AIR AND MP 5PSI
GATES GATES
Description
3"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Air and Multipurpose; 3" Inside Diameter; 3-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure
Part #
4663-1570
BDI #
18201822
Details
34.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX10FT-63SB-AIR-AND-MP-5PSI/p/18201822
Your Price
$ 34.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.4
EAN
0072053213881
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-30 To 250 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
8.8
Long Description
Air and Multipurpose; 3" Inside Diameter; 3-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure
Outside Diameter
3.25 Inch | 82.55 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


