GATES
GATES
3INX200FT OILFIELD SERVICE 400SD HOSE
GATES GATES
Description
3 X 200 SEA HORSE 400 HW ; OILFIELD HOSE 200FT/REL
Specialty; 3" Inside Diameter; 4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Part #
4688-0591
BDI #
18202165
Details
71.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX200FT-OILFIELD-SERVICE-400SD-HOSE/p/18202165
Your Price
$ 71.93 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.66
EAN
0770075372134
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Industrial | Offshore/Onshore Transfer
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Weight / LBS
732
Long Description
Specialty; 3" Inside Diameter; 4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
4 Inch | 101.6 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh