Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3INX200FT SEA HORSE HOSE 300PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-BLENDER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzB8aW1hZ2UvanBlZ3xhRFpoTDJneE1DODVNelk0TmpRMk1qSXhPRFUwTG1wd1p3fDMzNzE0NjFiZWQ1NDdiOWI3Y2ZiNDE2YzY0OGY1MDMxZGZiMGJmYTJkOGUyMTYyNzg5ZTVhYjFkNjUxMzA3Y2E
18201670 Hoses 

GATES GATES

3INX200FT SEA HORSE HOSE 300PSI

Description

3 X 200 SEAHORSE ; OILFIELD HOSE 200FT/REL

Oil and Petroleum; 3" Inside Diameter; 3.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure

Part #

4110-0707

BDI #
18201670

Details

67.87 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.87 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.98
EAN
0072053461985
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Offshore/Onshore Transfer
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Static Wire | Bend Radius 21 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Item Number
41100707
Weight / LBS
490
Long Description
Oil and Petroleum; 3" Inside Diameter; 3.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
3.7 Inch | 93.98 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh