https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWPL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NXxpbWFnZS9qcGVnfGFEQmxMMmcxTlM4eE1UQXdNemN4TmpRMk9EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZFFURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNmI0OGQwNDRhYzc2ODA1NjliYWI1M2NhNjQ1NDNkMTUwZjllYzIyOGYzOWY0MDM5ZjMyMGZmNDVmMDcxZmFj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWPL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NXxpbWFnZS9qcGVnfGFEQmxMMmcxTlM4eE1UQXdNemN4TmpRMk9EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZFFURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNmI0OGQwNDRhYzc2ODA1NjliYWI1M2NhNjQ1NDNkMTUwZjllYzIyOGYzOWY0MDM5ZjMyMGZmNDVmMDcxZmFj
CONTINENTAL
CONTINENTAL
3INX300FT FLEXWING PETROLEUM BLACK 150
CONTINENTAL CONTINENTAL
Description
3INX300FT FLEXWING PETROLEUM BLACK 150 ; HOSE NON-RETURNABLE 300FT/REL
Petroleum Hose; 3" Inside Diameter; 3.57" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
3INX300FT FLEXWING PETROLEUM BLACK 150
BDI #
24573850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX300FT-FLEXWING-PETROLEUM-BLACK-150/p/24573850
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.899
EAN
0037256501029
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
609
Long Description
Petroleum Hose; 3" Inside Diameter; 3.57" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.57 Inch | 90.678 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

