

CONTINENTAL
CONTINENTAL
3INX400FT FOOD FDA GRAY 150
CONTINENTAL CONTINENTAL
Description
3IN FLXWNG 150 GRAY FOOD HOSE ; NON-RETURNABLE 400FT L SBR
Food Hose; 3" Inside Diameter; 3.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
20148680
BDI #
24574692

Details
31670.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX400FT-FOOD-FDA-GRAY-150/p/24574692
Your Price
$ 31,670.44 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.91
EAN
0037256504655
Product Group - BDI
F02192
Type of Hose
Food
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-25 To 230 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
7" Bend Radius; Spiral-Plied Synthetic Fabric with Galvanized Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
840
Long Description
Food Hose; 3" Inside Diameter; 3.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.59 Inch | 91.186 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh