https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SFW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5OXxpbWFnZS9qcGVnfGFEUTNMMmhsT1M4eE1UQXdNemN6TkRFMk16UTROaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBaWFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTE5M2Q3ODI1YjIxMGY3MTJiYTdlN2EwZjUzMDM4ZWU1ZmE5YWI2MDA2NjFlOTY1YjYwYmMzYTQ1N2RlZjEyMA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SFW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5OXxpbWFnZS9qcGVnfGFEUTNMMmhsT1M4eE1UQXdNemN6TkRFMk16UTROaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBaWFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTE5M2Q3ODI1YjIxMGY3MTJiYTdlN2EwZjUzMDM4ZWU1ZmE5YWI2MDA2NjFlOTY1YjYwYmMzYTQ1N2RlZjEyMA
CONTINENTAL
CONTINENTAL
3INX400FT SUPER BLACK FLEXWING 300
CONTINENTAL CONTINENTAL
Description
3INX400FT SUPER BLACK FLEXWING 300 HOSE ; 400FT/REL PETROLEUM SBR
Petroleum Hose; 3" Inside Diameter; 3.65" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20017563
BDI #
24572155
Details
100.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX400FT-SUPER-BLACK-FLEXWING-300/p/24572155
Your Price
$ 100.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.11
EAN
0037256494512
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Transferring Ethanol Blend | Gasoline | Oil and Other Petroleum Product
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Fuel Resistant | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
956
Long Description
Petroleum Hose; 3" Inside Diameter; 3.65" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
3.65 Inch | 92.71 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


