https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
CONTINENTAL
CONTINENTAL
3INX50FT ALLCRETE WIRE 1233
CONTINENTAL CONTINENTAL
Description
3INX50FT ALLCRETE WIRE 1233 HOSE ; PLASTER 50FT/BOX
Material Handling Hose; 3" Inside Diameter; 3.992" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Part #
20020019
BDI #
423966
Details
126.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX50FT-ALLCRETE-WIRE-1233/p/423966
Your Price
$ 126.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.733
EAN
0037256130076
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Boom Truck | High Pressure Concrete Pump
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Wire | Bend Radius 14 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
191
Long Description
Material Handling Hose; 3" Inside Diameter; 3.992" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.992 Inch | 101.397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

