https://www.bdiexpress.com/medias/INDCTHHOSEXX-DIVERSIPIPE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2OXxpbWFnZS9qcGVnfGFEbGtMMmd4T1M4eE1UQXdNemMwTkRFMU56Y3lOaTlKVGtSRFZFaElUMU5GV0ZoZlJFbFdSVkpUU1ZCSlVFVmZRa3hMWHpNd01IZ3pNREF1YW5CbnxkYTA5ODYyODE2OWJhOTNkNWMwNDg4YTJiZDEwMDM1YmIzYjQyYzkzZmNlZjMyYWVlM2YxNDMzMTM4OWJhNDdk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-DIVERSIPIPE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2OXxpbWFnZS9qcGVnfGFEbGtMMmd4T1M4eE1UQXdNemMwTkRFMU56Y3lOaTlKVGtSRFZFaElUMU5GV0ZoZlJFbFdSVkpUU1ZCSlVFVmZRa3hMWHpNd01IZ3pNREF1YW5CbnxkYTA5ODYyODE2OWJhOTNkNWMwNDg4YTJiZDEwMDM1YmIzYjQyYzkzZmNlZjMyYWVlM2YxNDMzMTM4OWJhNDdk
CONTINENTAL
CONTINENTAL
3INX50FT DIVERSIPIPE 150 1/4-TUF
CONTINENTAL CONTINENTAL
Description
3IN DIVERSIPIPE 150 1/4-TUF HOSE ; POR NON-RETURNABLE MATERIAL HANDLING
Material Handling Hose; 3" Inside Diameter; 3.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
3INX50FT DIVERSIPIPE 150 1/4-TUF
BDI #
24575038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX50FT-DIVERSIPIPE-150-1-4-TUF/p/24575038
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.393
EAN
0037256507151
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Discharge Service
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 1/4" Gauge Tube | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
152.5
Long Description
Material Handling Hose; 3" Inside Diameter; 3.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.94 Inch | 100.076 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

