GATES
GATES
3INX50FT LONGWALL MINING EMULSION B
GATES GATES
Description
3"X50' LONGWALL MINING EMULSION B ; MINING HOSE 50'/REEL
Mining; 3" Inside Diameter; 3.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
3619-0810
BDI #
18201640
Details
104.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX50FT-LONGWALL-MINING-EMULSION-B/p/18201640
Your Price
$ 104.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
1.88
EAN
0072053630923
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial | Longwall Mine Emulsion System
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
207
Long Description
Mining; 3" Inside Diameter; 3.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.91 Inch | 99.314 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


