GATES
GATES
3INX60FT LP350 BUTANE-PROPANE
GATES GATES
Description
3"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Oil and Petroleum; 3" Inside Diameter; 3.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
3320-0934
BDI #
1102883
Details
102.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX60FT-LP350-BUTANE-PROPANE/p/1102883
Your Price
$ 102.32 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.17
EAN
0072053642704
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Building | Industrial
Price Unit
CARTON
Package Quantity
60FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 60 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 24 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
154.8
Long Description
Oil and Petroleum; 3" Inside Diameter; 3.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
3.88 Inch | 98.552 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh