Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3RFS 440FT/REEL https://www.bdiexpress.com/medias/MFRGATHOSEXX-RFS-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzR8aW1hZ2UvanBlZ3xhRFJrTDJnMFlTOHhNRGMyTXpNek9EWXhNamMyTmk5TlJsSkhRVlJJVDFORldGaGZVa1pUWDFKRlJGOHpNREI0TXpBd0xtcHdad3w2ZDk1OGZjNjc3ZDY1ZWRhZTFlMDMzMDkyYWNkZDA3NWQwMzJkY2Y3ZmZlZDc1NDU3ODQ4NWE4ZWIxN2ZjZjY5
1105634 Hoses 

GATES GATES

3RFS 440FT/REEL

Description

3RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 440FT/REL

Hydraulic; 3/16" Inside Diameter; 0.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 3000 PSI - 210 Bar Operating Pressure

Part #

46572145

BDI #
1105634

Details

9.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.91 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.06
EAN
0770075167259
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Fire Fighting Equipment | Forestry | Mining
Price Unit
REEL
Package Quantity
440FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 440 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46572145
Weight / LBS
0.13
Long Description
Hydraulic; 3/16" Inside Diameter; 0.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.45 Inch | 11.43 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh