https://www.bdiexpress.com/medias/INDGATHOSEXX-AG-PVC-XTR-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZzRMMmcwWkM4eE1ESTNPVE0xTURNM01ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlFVZGZVRlpEWDFoVVVsOVRSRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YTM0YzM1N2I1MTI2NTg4Zjg2MjZiNzVhY2NhYTBhM2VhOWM3MzI2YzdmMDgzZDc1YWYxZTg5NjM3ZWRjOGU0
                
                https://www.bdiexpress.com/medias/INDGATHOSEXX-AG-PVC-XTR-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZzRMMmcwWkM4eE1ESTNPVE0xTURNM01ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlFVZGZVRlpEWDFoVVVsOVRSRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YTM0YzM1N2I1MTI2NTg4Zjg2MjZiNzVhY2NhYTBhM2VhOWM3MzI2YzdmMDgzZDc1YWYxZTg5NjM3ZWRjOGU0
                
					
						
									GATES
								GATES
							
						
					3X100 AG MASTER SOLUTION 150SD
				 
				GATES GATES
Description
						
                            
								3" X 100' AGRICULTURE HOSE ; 100FT/REL
Chemical Hose; 3" Inside Diameter; 3.54" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
                         	Part #
	                    
	                      	4686-0072
							BDI #
						
	                      	22284233
							
						
Details
                    
                        28.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X100-AG-MASTER-SOLUTION-150SD/p/22284233
						
		
		
		
				Your Price
				
						
							$ 28.98 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142011
					Weight / Kilogram
				0.83
					EAN
				0770075717904
					Product Group - BDI
				F02192
					Type of Hose
				
					Chemical
			Inner Material
				
					EPDM
			Outer Material
				
					EPDM
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 180 Deg F
			Operating Pressure
				
					150 PSI | 10 Bar
			Typical Use
				
					Agricultural | Construction | Industrial
			Price Unit
				
					FT
			Package Quantity
				
					100FT
			Order in Multiples of
				
					100FT
			Minimum Order Quantity
				
					100 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Hose
			Keyword String
				
					Chemical
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					46860072
			Weight / LBS
				
					182
			Long Description
				
					Chemical Hose; 3" Inside Diameter; 3.54" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
			Outside Diameter
				
					3.54 Inch | 89.916 Millimeter
			Inside Diameter
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
