https://www.bdiexpress.com/medias/INDGATHOSEXX-MN-MSTRCKDST-100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxOXxpbWFnZS9qcGVnfGFEZzJMMmhtTkM4eE1ESTRNVE0zTXpJd05EVXhNQzlKVGtSSFFWUklUMU5GV0ZoZlRVNWZUVk5VVWtOTFJGTlVYekV3TUZORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGY5MzFjMzNmOTU3N2UwNDc5NzNiZGYwYjM3ZGZjZWE3MzZjNmUyNmU5NjExMzAzZDUyYTkxMzI2ZjU2MWI3ZA
https://www.bdiexpress.com/medias/INDGATHOSEXX-MN-MSTRCKDST-100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxOXxpbWFnZS9qcGVnfGFEZzJMMmhtTkM4eE1ESTRNVE0zTXpJd05EVXhNQzlKVGtSSFFWUklUMU5GV0ZoZlRVNWZUVk5VVWtOTFJGTlVYekV3TUZORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGY5MzFjMzNmOTU3N2UwNDc5NzNiZGYwYjM3ZGZjZWE3MzZjNmUyNmU5NjExMzAzZDUyYTkxMzI2ZjU2MWI3ZA
GATES
GATES
3X100 MINE MASTER ROCK DUST 100SD
GATES GATES
Description
3X100 MINE MASTER ROCK DUST 100SD ; MINING HOSE 100FT/REL
Mining Hose; 3" Inside Diameter; 3.41" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
4691-0704
BDI #
22285573
Details
39.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X100-MINE-MASTER-ROCK-DUST-100SD/p/22285573
Your Price
$ 39.68 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.585
EAN
0770075454724
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Underground Coal Mine
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 15 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910704
Weight / LBS
129
Long Description
Mining Hose; 3" Inside Diameter; 3.41" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.41 Inch | 86.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

