Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3X100FT BLACK GOLD 400D MEGATUFF https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-SERV-400D-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2MXxpbWFnZS9qcGVnfGFEZGpMMmc0TUM4eE1ESTRNVE00TWpZME1UWTVOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlUwVlNWbDgwTURCRVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MjQ4MDZlZDJjNzFlM2NmZWYxZGE1OWZmZGFlZTkxMGQ2OTYxZTNlMTY1ZmYxNWQyYzkxYjlmM2I2Nzc2MjIwNg
22284807 Hoses 

GATES GATES

3X100FT BLACK GOLD 400D MEGATUFF

Description

3"X100' BLK GOLD 400D MEGATUFF ; OILFIELD HOSE 100'/REEL

Oilfield Hose; 3" Inside Diameter; 3.67" Outside Diameter; Nitrile Inner Material; UHMWPE Outer Material; Black; 400 PSI | 28 Bar Operating Pressure

Part #

4110-1107

BDI #
22284807

Details

73.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.62 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.68
EAN
0770075517146
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
UHMWPE
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 22 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41101107
Weight / LBS
151
Long Description
Oilfield Hose; 3" Inside Diameter; 3.67" Outside Diameter; Nitrile Inner Material; UHMWPE Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.67 Inch | 93.218 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh