https://www.bdiexpress.com/medias/INDCTHHOSEXX-FDMAT-BLK-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NHxpbWFnZS9qcGVnfGFESTNMMmcyWWk4eE1UQXdNemMwTlRreU56RTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJrUk5RVlJmUWt4TFgxbE1WMTlDUVU1RVh6TXdNSGd6TURBdWFuQm58YTNiYzljNGNmODg0OTMxZjY5YzA1MjE5ZWNiYzA4MjU3MDA3Mzc2NWZjMGFjMjRhM2Q5NmFmMDMyYzNlMDEwYw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FDMAT-BLK-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NHxpbWFnZS9qcGVnfGFESTNMMmcyWWk4eE1UQXdNemMwTlRreU56RTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJrUk5RVlJmUWt4TFgxbE1WMTlDUVU1RVh6TXdNSGd6TURBdWFuQm58YTNiYzljNGNmODg0OTMxZjY5YzA1MjE5ZWNiYzA4MjU3MDA3Mzc2NWZjMGFjMjRhM2Q5NmFmMDMyYzNlMDEwYw
CONTINENTAL
CONTINENTAL
3X100FT FLEXTRA DRY MATERIAL SURVIVOR 75
CONTINENTAL CONTINENTAL
Description
3X100FT FLEXTRA DRY MATERIAL SURVIVOR 75 ; HOSE 100FT/REL
Material Handling Hose; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20752336
BDI #
24578517
Details
106.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X100FT-FLEXTRA-DRY-MATERIAL-SURVIVOR-75/p/24578517
Your Price
$ 106.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.975
EAN
0037256521638
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Band | 3/16" Gauge Tube | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
215
Long Description
Material Handling Hose; 3" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

