https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-DRLWTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNXxpbWFnZS9qcGVnfGFHTmxMMmd4TWk4eE1ESTRNVE00TXpjNE9EVTNOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBSU1RGZFVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2OGJiOGVkNTdkNWVkYWY5Nzg4NWM5YjJiYTQwNzA2Y2JlNzAyNWJlZGQ2ODJhZGJjNWYzZGU3ZTg2YWUzN2Ri
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-DRLWTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNXxpbWFnZS9qcGVnfGFHTmxMMmd4TWk4eE1ESTRNVE00TXpjNE9EVTNOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBSU1RGZFVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2OGJiOGVkNTdkNWVkYWY5Nzg4NWM5YjJiYTQwNzA2Y2JlNzAyNWJlZGQ2ODJhZGJjNWYzZGU3ZTg2YWUzN2Ri
GATES
GATES
3X200 BLACK GOLD DRILL WATER 300SD
GATES GATES
Description
3"X200' BLK GOLD DRILL WATER 300SD ; OILFIELD HOSE 200'/REEL
Water Hose; 3" Inside Diameter; 3.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
4686-0029
BDI #
22284679
Details
94.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X200-BLACK-GOLD-DRILL-WATER-300SD/p/22284679
Your Price
$ 94.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.19
EAN
0770075636274
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Non-Potable Water Transfer | Offshore or Onshore Work Site
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860029
Weight / LBS
524
Long Description
Water Hose; 3" Inside Diameter; 3.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
3.62 Inch | 91.948 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

