https://www.bdiexpress.com/medias/INDGATHOSEXX-MRMSTPL-WTEX100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEQTVMMmhrTWk4eE1ESTRNVE0zT0RjME1qTXdNaTlKVGtSSFFWUklUMU5GV0ZoZlRWSk5VMVJRVEY5WFZFVllNVEF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDRiY2JmMmRkZjFhMmZjMTlkN2RkZThiZWNkNDIyOTM1NWUwMjM3MmI1NTc1YjhlNDQ3MzAyMGUwNGE2MTcwNTc
https://www.bdiexpress.com/medias/INDGATHOSEXX-MRMSTPL-WTEX100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEQTVMMmhrTWk4eE1ESTRNVE0zT0RjME1qTXdNaTlKVGtSSFFWUklUMU5GV0ZoZlRWSk5VMVJRVEY5WFZFVllNVEF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDRiY2JmMmRkZjFhMmZjMTlkN2RkZThiZWNkNDIyOTM1NWUwMjM3MmI1NTc1YjhlNDQ3MzAyMGUwNGE2MTcwNTc
GATES
GATES
3X200FT MARINE MSTR PLS WET EXHAUST 44SD
GATES GATES
Description
3X200' MARINE MSTR PLS WET EXHAUST 44SD ; MARINE HOSE 200FT/REL
Marine Hose; 3" Inside Diameter; 3.45" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 44 PSI | 3 Bar Operating Pressure
Part #
4684-1706
BDI #
22285483
Details
41.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X200FT-MARINE-MSTR-PLS-WET-EXHAUST-44SD/p/22285483
Your Price
$ 41.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.7
EAN
0770075304593
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
44 PSI | 3 Bar
Typical Use
Maring Wet Exhaust Equipment | General Purpose
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46841706
Weight / LBS
308
Long Description
Marine Hose; 3" Inside Diameter; 3.45" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 44 PSI | 3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

