https://www.bdiexpress.com/medias/INDGATHOSEXX-MNMST-AIR-DR-600HT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1NnxpbWFnZS9qcGVnfGFHRXdMMmhsT1M4eE1ESTRNVE0zTXpVMk5EazFPQzlKVGtSSFFWUklUMU5GV0ZoZlRVNU5VMVJmUVVsU1gwUlNYell3TUVoVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8Njg2MjI5NWFkOGM1ZWQzNjRlNWNjOTY5MzI0OGNhNjUyZjkwYjBiMDhiNTE0ZmNhYmZjNTI4MzU1NDNjODk5NA
https://www.bdiexpress.com/medias/INDGATHOSEXX-MNMST-AIR-DR-600HT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1NnxpbWFnZS9qcGVnfGFHRXdMMmhsT1M4eE1ESTRNVE0zTXpVMk5EazFPQzlKVGtSSFFWUklUMU5GV0ZoZlRVNU5VMVJmUVVsU1gwUlNYell3TUVoVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8Njg2MjI5NWFkOGM1ZWQzNjRlNWNjOTY5MzI0OGNhNjUyZjkwYjBiMDhiNTE0ZmNhYmZjNTI4MzU1NDNjODk5NA
GATES
GATES
3X50FT MINE MASTER AIRDRILL 600HT
GATES GATES
Description
3X50' MINE MASTER AIRDRILL 600HT ; MINING HOSE 50FT/REL
Mining Hose; 3" Inside Diameter; 3.64" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black; 600 PSI | 41 Bar Operating Pressure
Part #
3618-0333
BDI #
22285547
Details
121.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X50FT-MINE-MASTER-AIRDRILL-600HT/p/22285547
Your Price
$ 121.30 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
1.19
EAN
0770075515890
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
600 PSI | 41 Bar
Typical Use
Industrial | Construction | Pneumatic Mining
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 18 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36180333
Weight / LBS
131
Long Description
Mining Hose; 3" Inside Diameter; 3.64" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black; 600 PSI | 41 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.64 Inch | 92.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


