GATES
								GATES
							
						
					4-1/2IN 4176Y ENGINE COOLANT 30PSI 10FT
				 
				GATES GATES
Description
						
                            
								4-1/2" X 10' (CTN) COOLANT HOSE ; STRAIGHT NON-WIRE 10FT/REL
Coolant Hose; 4-1/2" Inside Diameter; 5.05" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 38 PSI | 2.6 Bar Operating Pressure
                         	Part #
	                    
	                      	4176-1834
							BDI #
						
	                      	22285679
							
						
Details
                    
                        59.54
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4-1-2IN-4176Y-ENGINE-COOLANT-30PSI-10FT/p/22285679
						
		
		
		
				Your Price
				
						
							$ 59.54 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142011
					Weight / Kilogram
				0.97
					EAN
				0072053648089
					Product Group - BDI
				F02192
					Type of Hose
				
					Coolant
			Inner Material
				
					NBR
			Outer Material
				
					Neoprene
			Operating Temperature Range
				
					-40 To 212 Deg F
			Operating Pressure
				
					38 PSI | 2.6 Bar
			Typical Use
				
					Radiator and Heater
			Price Unit
				
					REEL
			Package Quantity
				
					10FT
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 10 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Synthetic Fabric Reinforcement Plies
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Coolant
			Manufacturer URL
				
					https://www.gates.com
			Weight / LBS
				
					20.5
			Long Description
				
					Coolant Hose; 4-1/2" Inside Diameter; 5.05" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 38 PSI | 2.6 Bar Operating Pressure
			Outside Diameter
				
					5.05 Inch | 128.27 Millimeter
			Inside Diameter
				
					4.5 Inch | 114.3 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

