https://www.bdiexpress.com/medias/INDGATHOSEXX-4684CF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzd8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRE0xTWpJek5qQXpOakV5Tmk5SlRrUkhRVlJJVDFORldGaGZORFk0TkVOR1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjY0YzJjZDQ3ZDMyODBjZDcwODY3MDMxYjkyNDUyMTI2NzU3MGIzYTAyMDVhN2Y2NjZjYzliYWMzZTAzMDFjMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-4684CF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzd8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRE0xTWpJek5qQXpOakV5Tmk5SlRrUkhRVlJJVDFORldGaGZORFk0TkVOR1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjY0YzJjZDQ3ZDMyODBjZDcwODY3MDMxYjkyNDUyMTI2NzU3MGIzYTAyMDVhN2Y2NjZjYzliYWMzZTAzMDFjMg
GATES
GATES
4-1/2IN 4684CF ENGINE COOLNT 25PSI 200FT
GATES GATES
Description
4684-1708 ; MARINE HOSE
Hose, Marine; 4-1/2" ID; 4.96" OD; Chloroprene Inner Material; Nitrile Outer Material; Black With Red Stripe; 25 PSI - 2 Bar Operating Pressure
Part #
4684-1708
BDI #
22285491
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4-1-2IN-4684CF-ENGINE-COOLNT-25PSI-200FT/p/22285491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.8
EAN
0770075304616
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
25 PSI | 2 Bar
Typical Use
Engine
Price Unit
PALLET BOX
Package Quantity
200FT
Order in Multiples of
PALLET BOX
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
5 Inch HG Vacuum Rating | Bend Radius 27 Inch | Synthetic Fabric With Built–In Wire Reinforcement | With Red Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Weight / LBS
352
Long Description
Hose, Marine; 4-1/2" ID; 4.96" OD; Chloroprene Inner Material; Nitrile Outer Material; Black With Red Stripe; 25 PSI - 2 Bar Operating Pressure
Outside Diameter
4.96 Inch | 126 Millimeter
Inside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


