Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4-1/2IN SOFTWALL BLACK 3/16IN CHEM https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
423759 Hoses 

CONTINENTAL CONTINENTAL

4-1/2IN SOFTWALL BLACK 3/16IN CHEM

Description

4-1/2IN SOFTWALL BL 3/16 TUF HOSE ; MH SBR

Material Handling Hose; 4-1/2" Inside Diameter; 4.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

20029627

BDI #
423759

Details

8357.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,357.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.037
EAN
0037256238307
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.71
Long Description
Material Handling Hose; 4-1/2" Inside Diameter; 4.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
4.5 Inch | 114.3 Millimeter
Outside Diameter
4.94 Inch | 125.476 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh