https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-WTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwMnxpbWFnZS9qcGVnfGFHSTRMMmhqTkM4eE1UQXdNemMwTVRrNU5UQXpPQzlKVGtSRFZFaElUMU5GV0ZoZlNFUmZWMVJTWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlY2UzYmZlZGNjMWFiZTk5ZmI0MDcwNDJlMTlhZDI2Y2EzOGMzMTc4NGYwY2FlMzc3N2UwZGVlMzVlMDM1NTk1
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-WTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwMnxpbWFnZS9qcGVnfGFHSTRMMmhqTkM4eE1UQXdNemMwTVRrNU5UQXpPQzlKVGtSRFZFaElUMU5GV0ZoZlNFUmZWMVJTWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlY2UzYmZlZGNjMWFiZTk5ZmI0MDcwNDJlMTlhZDI2Y2EzOGMzMTc4NGYwY2FlMzc3N2UwZGVlMzVlMDM1NTk1
CONTINENTAL
CONTINENTAL
4-1/2INX100FT HD WATER DISCHARGE SE
CONTINENTAL CONTINENTAL
Description
4-1/2INX100FT HD WATER DISCHARGE SE HOSE ; NON-RETURNABLE 100FT/REL
Water Hose; 4-1/2" Inside Diameter; 5.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
4-1/2INX100FT HD WATER DISCHARGE SE
BDI #
24571772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4-1-2INX100FT-HD-WATER-DISCHARGE-SE/p/24571772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.134
EAN
0037256493331
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction | Mine | Quarry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
234
Long Description
Water Hose; 4-1/2" Inside Diameter; 5.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
5.07 Inch | 128.778 Millimeter
Inside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


