CONTINENTAL
CONTINENTAL
4-1/2INX50FT MARINE HARDWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
4-1/2INX50FT MARINE HARDWALL WET EXHAUST ; HOSE SBR 50FT/BOX
Marine Hose; 4-1/2" Inside Diameter; 5.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
20016968
BDI #
24571971
Details
112.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4-1-2INX50FT-MARINE-HARDWALL-WET-EXHAUST/p/24571971
Your Price
$ 112.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.562
EAN
0037256493829
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
173.5
Long Description
Marine Hose; 4-1/2" Inside Diameter; 5.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


