https://www.bdiexpress.com/medias/INDLGSHOSEXX-SCWV-WHT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OHxpbWFnZS9qcGVnfGFETm1MMmcyTkM4eE1EazROVEF6TXpNd01qQTBOaTlKVGtSTVIxTklUMU5GV0ZoZlUwTlhWbDlYU0ZSZlUweFdYek13TUhnek1EQXVhbkJufGFhNjlkNzg3YTNmZGRjNTJjYjliOTM5MmYzMTQ5ZmM3ZjQ0NzBhMjY3YWRkYzc1MmRjNjhiN2QwMTA3ZDY4ZDk
https://www.bdiexpress.com/medias/INDLGSHOSEXX-SCWV-WHT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OHxpbWFnZS9qcGVnfGFETm1MMmcyTkM4eE1EazROVEF6TXpNd01qQTBOaTlKVGtSTVIxTklUMU5GV0ZoZlUwTlhWbDlYU0ZSZlUweFdYek13TUhnek1EQXVhbkJufGFhNjlkNzg3YTNmZGRjNTJjYjliOTM5MmYzMTQ5ZmM3ZjQ0NzBhMjY3YWRkYzc1MmRjNjhiN2QwMTA3ZDY4ZDk
PARKER
PARKER
40-SCWV
PARKER PARKER
Description
40-SCWV HOSE ; 2-1/2 STAINLESS POR
Vacuum Hose; 2-1/2" Inside Diameter; 3.29" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 200 PSI | 14 Bar Operating Pressure
Part #
40-SCWV
BDI #
27440768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/40-SCWV/p/27440768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 600 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
316 Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://ph.parker.com
Weight / LBS
1.52
Long Description
Vacuum Hose; 2-1/2" Inside Diameter; 3.29" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.29 Inch | 83.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

