Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40C5C 50FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-C5C-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjR8aW1hZ2UvanBlZ3xhREl5TDJoaE1pODVNelk0TmpRMk16VXlPVEkyTG1wd1p3fDk3OTNiM2U5NzBlOWE3YjMxMmMzNjgwYTMyMTcwZTdmY2YxOThiZGFhODAzYWVmMjIyMTQwNzUzM2I1ZGI0NDI
1106540 Hoses 

GATES GATES

40C5C 50FT/CARTON

Description

40C5C XCTN HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 100FT/REL

Hydraulic; 2-3/8" Inside Diameter; 2.88" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 350 PSI - 24 Bar Operating Pressure

Part #

36581761

BDI #
1106540

Details

72.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.18 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.56
EAN
0072053226270
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 24 Inch | Burst Pressure 1400 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36581761
Weight / LBS
1.23
Long Description
Hydraulic; 2-3/8" Inside Diameter; 2.88" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.88 Inch | 73.152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh