GATES
GATES
40MEGATECH500 100FT/CARTON
GATES GATES
Description
40MEGATECH 500 XCTN HYDRAULIC HOSE ; POR MEGATECH 500 HIGH-TEMP 100FT/REL
Hydraulic; 2-1/2" Inside Diameter; 2.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 500 PSI - 34 Bar Operating Pressure
Part #
46570206
BDI #
1106567
Details
124.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/40MEGATECH500-100FT-CARTON/p/1106567
Your Price
$ 124.13 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.7
EAN
0072053630039
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 22 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46570206
Weight / LBS
1.54
Long Description
Hydraulic; 2-1/2" Inside Diameter; 2.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


