https://www.bdiexpress.com/medias/INDJASHOSEXX-4105-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhREJqTDJnd055ODVPREExTlRZME56Y3lNemd5TDBsT1JFcEJVMGhQVTBWWVdGODBNVEExWDFKRlJGOHpNREI0TXpBd0xtcHdad3xmN2I2YjdlMGU2MTE2ZDIzOGU3OGNmMTM3MTQ5M2EzMGFlMGRlM2M3ZGI4MTc4YzRkMTM3ZGFhYzUzZjRlZmYz
https://www.bdiexpress.com/medias/INDJASHOSEXX-4105-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhREJqTDJnd055ODVPREExTlRZME56Y3lNemd5TDBsT1JFcEJVMGhQVTBWWVdGODBNVEExWDFKRlJGOHpNREI0TXpBd0xtcHdad3xmN2I2YjdlMGU2MTE2ZDIzOGU3OGNmMTM3MTQ5M2EzMGFlMGRlM2M3ZGI4MTc4YzRkMTM3ZGFhYzUzZjRlZmYz
JASON
JASON
4105-0075-164
JASON JASON
Description
4105-0075-164 MULTI-PURPOSE HOSE ; 3/4" ID X 1.05" OD 215PSI RED NBR
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.05" Outside Diameter; Thermoplastic Inner Material; Thermoplastic Outer Material; Red; 215 PSI - 21.7 Bar Operating Pressure
Part #
4105-0075-164
BDI #
539465
Details
2.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4105-0075-164/p/539465
Your Price
$ 2.27 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
20.83
EAN
0746041344252
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Thermoplastic
Outer Material
Thermoplastic
Color
Red
Operating Temperature Range
-15 To 176 Deg F
Operating Pressure
215 PSI | 21.7 Bar
Typical Use
Air | Oil and Medium Grade Fuels | Construction | Shipyards | Mining and Agriculture
Price Unit
FT
Package Quantity
164FT
Order in Multiples of
164FT
Minimum Order Quantity
164 FEET
Inch - Metric
Inch
Other Features
1 Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Long Description
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.05" Outside Diameter; Thermoplastic Inner Material; Thermoplastic Outer Material; Red; 215 PSI - 21.7 Bar Operating Pressure
Outside Diameter
1.05 Inch | 26.67 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


