

GATES
GATES
4169-0174
GATES GATES
Description
2-1/4" X 10' (40' CTN) COOLANT HOSE ; 40FT/REL
Coolant Hose; 2-1/4" Inside Diameter; 2.67" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
4169-0174
BDI #
22284023
Details
33.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4169-0174/p/22284023
Your Price
$ 33.09 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.39
EAN
0072053647068
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Radiator and Heater
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
9
Long Description
Coolant Hose; 2-1/4" Inside Diameter; 2.67" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
2.67 Inch | 67.818 Millimeter
Inside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh