Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

422-20 https://www.bdiexpress.com/medias/INDLGSHOSEXX-422-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFEVTBMMmhrWWk4eE1EazROVEExTlRRMU16SXhOQzlKVGtSTVIxTklUMU5GV0ZoZk5ESXlYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGM5N2YxN2RlOTZkMDQxMjI2NjJmODg3ZjZjZWZjOGFkMzkxNjk2OTg4ZTcxZmFiOTU5ZmFkMDM3NDUwNmVmNTY
28309820 Hoses 

PARKER PARKER

422-20

Description

422-20 HYDRAULIC INDUSTRY STANDARD HOSE ; 1-1/4"-1436-1 2SN-900PSI 50FT/REL

Hydraulic Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 900 PSI | 62 Bar Operating Pressure

Part #

422-20

BDI #
28309820

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.41
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
900 PSI | 62 Bar
Typical Use
Agriculture Equipment | Construction Equipment | Forestry | Hydraulics | Material Handling | Transportation
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
One Braid Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
50
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 900 PSI | 62 Bar Operating Pressure
Outside Diameter
1.79 Inch | 45.466 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh