https://www.bdiexpress.com/medias/INDJASHOSEXX-4420-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODB8aW1hZ2UvanBlZ3xhREpsTDJnMU9DODVPREExTlRZMU1EQXhOelU0TDBsT1JFcEJVMGhQVTBWWVdGODBOREl3WDBKTVMxOHlYek13TUhnek1EQXVhbkJufDJjZjk5MDk1OGEwOTlmN2ExOTgwYTM2NzRmY2I0NWU4MTFhNjBjMWYxMzNmMDBlZWQ1ODVmZDRmNmZmNDg3Nzk
https://www.bdiexpress.com/medias/INDJASHOSEXX-4420-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODB8aW1hZ2UvanBlZ3xhREpsTDJnMU9DODVPREExTlRZMU1EQXhOelU0TDBsT1JFcEJVMGhQVTBWWVdGODBOREl3WDBKTVMxOHlYek13TUhnek1EQXVhbkJufDJjZjk5MDk1OGEwOTlmN2ExOTgwYTM2NzRmY2I0NWU4MTFhNjBjMWYxMzNmMDBlZWQ1ODVmZDRmNmZmNDg3Nzk
JASON
JASON
4420-0100-100
JASON JASON
Description
4420-0100-100 PETROLEUM HOSE ; 25.40MM ID 35MM OD BLACK 100'
Hose; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
4420-0100-100
BDI #
540088
Details
11.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4420-0100-100/p/540088
Your Price
$ 11.07 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
22.23
EAN
0746041326210
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Truck | Car
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2 Reinforcement Synthetic Plies With 2 Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Long Description
Hose; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

