https://www.bdiexpress.com/medias/INDJASHOSEXX-4421-RED-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTR8aW1hZ2UvanBlZ3xhREZpTDJnd1pDODVPREExTlRZME9UQXpORFUwTDBsT1JFcEJVMGhQVTBWWVdGODBOREl4WDFKRlJGOHlYek13TUhnek1EQXVhbkJufDBhMGRjZDZlOThmOGJlNDYzNjQ5ZDFkMDhiYzE1OWExMGVlODZjZWY3NjA3OGI1ZjBiMTdmY2NkZjM2OTc0MGY
https://www.bdiexpress.com/medias/INDJASHOSEXX-4421-RED-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTR8aW1hZ2UvanBlZ3xhREZpTDJnd1pDODVPREExTlRZME9UQXpORFUwTDBsT1JFcEJVMGhQVTBWWVdGODBOREl4WDFKRlJGOHlYek13TUhnek1EQXVhbkJufDBhMGRjZDZlOThmOGJlNDYzNjQ5ZDFkMDhiYzE1OWExMGVlODZjZWY3NjA3OGI1ZjBiMTdmY2NkZjM2OTc0MGY
JASON
JASON
4421-0600-100
JASON JASON
Description
4421-0600-100 PETROLEUM HOSE ; 6" ID X 6.77" OD 150PSI NITRILE
Hose; Petroleum; 6" Inside Diameter; 6.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Part #
4421-0600-100
BDI #
540104
Details
98.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4421-0600-100/p/540104
Your Price
$ 98.07 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
285.77
EAN
0746041341749
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Oil | Gas
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2 Reinforcement Synthetic Plies With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Long Description
Hose; Petroleum; 6" Inside Diameter; 6.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
6.77 Inch | 171.958 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


